Two Handle Widespread Bathroom Sink Faucet in Vibrant® French Gold
Composed® Two Handle Widespread Bathroom Sink Faucet in Vibrant® French Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- 1.2 GPM (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- 5-15/16 in (151 mm) spout reach
- Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
- Includes pop-up drain with 1-1/4 in (32 mm) tailpiece
- Coordinates with Composed faucets, accessories, and showering components to complete your bathroom
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Composed®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 4-9/16
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-14/25
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-11/16
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 3-7/8
- Spout Reach:
- 5-15/16
- Spout Type:
- Fixed
- UPC:
- 195711016553
- WaterSense Labeled:
- Yes
- Width:
- 22