This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel

KOHLER

Composed® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K73060-4-SN
  • Item #9923425
  • Manufacturer Part #73060-4-SN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Composed® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K73060-4-SN
  • Item #9923425
  • Manufacturer Part #73060-4-SN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • 5-15/16 in (151 mm) spout reach
  • Ultra glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Includes pop-up drain with 1-1/4 in (32 mm) tail piece
  • Coordinates with Composed faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in - 16 in
Faucet Height
4-9/16 in
Flow Rate
1.2 gpm
Height
4-9/16 in
Length
7-633/1000 in
Maximum Deck Thickness
1-11/16 in
Spout Height
3-7/8 in
Spout Reach
5-15/16 in
Width
22 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Composed®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
195711016539