This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze

KOHLER

Composed® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze

  • Fast #
  • Part #K73147-BV
  • Item #9926065
  • Manufacturer Part #73147-BV
4.4 out of 5 Customer Rating
Brand image
KOHLER

Composed® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze

  • Fast #
  • Part #K73147-BV
  • Item #9926065
  • Manufacturer Part #73147-BV
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Installation type: Wall-mount
  • Material: Zinc, brass
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2
Collection:
Composed®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
3-3/16
Hardware Included:
Yes
Height:
2
Installation Type:
Wall Mount
Length:
6
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-3/16
UPC:
195711010339
Width:
3-3/16