This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel

KOHLER

Composed® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K73148-BN
  • Item #9926068
  • Manufacturer Part #73148-BN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Composed® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K73148-BN
  • Item #9926068
  • Manufacturer Part #73148-BN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 324
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical holder makes changing toilet paper quick and simple
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Installation type: Wall-mount
  • Material: Zinc, brass
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
7-1/16 in
Height
7 in
Length
4-1/2 in
Projection
2-15/16 in
Width
3 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Composed®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195711010360