Wall Mount Toilet Tissue Holder in Vibrant Titanium
Composed® Wall Mount Toilet Tissue Holder in Vibrant Titanium
Package Quantity Info:
Each: 1 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pivoting holder makes changing toilet tissue quick and simple
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with faucets and accessories in the Composed® collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Composed®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 3-3/16
- Hardware Included:
- Yes
- Height:
- 2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/16
- UPC:
- 885612505682
- Width:
- 6