Wall Toilet Tissue Holder in Vibrant® Brushed Nickel
Composed® Wall Toilet Tissue Holder in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates with faucets and accessories in the Composed collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation Type: Wall-mount
- Material: Zinc, Brass
- Installation template included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Composed®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3-3/16 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-3/16 in
- UPC:
- 195711010322
- Width:
- 3-3/16 in