This product requires certification to purchase.

16-1/4 in. Vessel or Wall Mount Round Vitreous China Bathroom Sink in Boucle Tweed

KOHLER

Conical Bell® 16-1/4 in. Vessel or Wall Mount Round Vitreous China Bathroom Sink in Boucle Tweed

  • Fast #
  • Part #K2200-HV
  • Item #2964823
  • Manufacturer Part #2200-HV
4.1 out of 5 Customer Rating
Brand image
KOHLER

Conical Bell® 16-1/4 in. Vessel or Wall Mount Round Vitreous China Bathroom Sink in Boucle Tweed

  • Fast #
  • Part #K2200-HV
  • Item #2964823
  • Manufacturer Part #2200-HV
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Boucle Tweed Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Inspired by washbasins of past eras and the conical bell vessels sink brings a classic design into a new century
  • Its effortless, curved silhouette imparts simple and elegant grace to your bathroom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Conical Bell®
Color Finish Category:
Neutrals
Color Finish Name:
Boucle Tweed
Drain Opening:
1-3/4
GSA Approved:
No
Height:
6-19/50
IAPMO Listed:
No
Length:
16-1/4
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
15-7/8 in x 15-7/8 in
Sink Depth:
6-3/8
Sink Installation Type:
Vessel Mount, Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
650531459893
Width:
16-1/4