This product requires certification to purchase.

18 in. Grab Bar in Polished Stainless

KOHLER

Contemporary 18 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #K14561-S
  • Item #3408805
  • Manufacturer Part #14561-S
4.5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary 18 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #K14561-S
  • Item #3408805
  • Manufacturer Part #14561-S
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Template included for easy installation
  • Fluid design lines for ease of cleaning
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651
Collection:
Contemporary
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Depth:
2-3/4 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
2-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
UPC:
650531589514
Width:
2-3/4 in