This product requires certification to purchase.

36 in. Grab Bar in Matte Black

KOHLER

Contemporary 36 in. Grab Bar in Matte Black

  • Fast #
  • Part #K14564-BL
  • Item #10010734
  • Manufacturer Part #14564-BL
4.1 out of 5 Customer Rating
Brand image
KOHLER

Contemporary 36 in. Grab Bar in Matte Black

  • Fast #
  • Part #K14564-BL
  • Item #10010734
  • Manufacturer Part #14564-BL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower
  • This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
2-13/16
Collection:
Contemporary
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4
Diameter:
1-1/4
Hardware Included:
Yes
Length:
36
Material:
Metal
Mount Type:
Wall
Projection:
2-3/4
UPC:
195711030375
Width:
36