This product requires certification to purchase.

Contemporary Disposal Air Switch in Vibrant French Gold

KOHLER

Contemporary Disposal Air Switch in Vibrant French Gold

  • Fast #
  • Part #K35724-AF
  • Item #10084169
  • Manufacturer Part #35724-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Disposal Air Switch in Vibrant French Gold

  • Fast #
  • Part #K35724-AF
  • Item #10084169
  • Manufacturer Part #35724-AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with standard garbage disposals
  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional wall-mount toggle switch
  • Coordinates with contemporary-style faucets
  • Electrical box comes standard with two outlets
  • Includes electrical box with two power outlets, button, 6' (1829 mm) air line
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Diameter:
1-13/16 in
Material:
Brass, Plastic
Product Type:
Air Switch
UPC:
195711060440