This product requires certification to purchase.

Contemporary Disposal Air Switch in Vibrant Polished Nickel

KOHLER

Contemporary Disposal Air Switch in Vibrant Polished Nickel

  • Fast #
  • Part #K35726-SN
  • Item #10170618
  • Manufacturer Part #35726-SN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Disposal Air Switch in Vibrant Polished Nickel

  • Fast #
  • Part #K35726-SN
  • Item #10170618
  • Manufacturer Part #35726-SN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Kalamazoo, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional wall-mount toggle switch
  • Coordinates with contemporary-style faucets
  • Includes button and 6' (1829 mm) air line
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • Deck-mount
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Diameter:
1-13/16
Height:
5/16
Material:
Brass, Plastic
Product Type:
Air Switch
Type:
K35726-SN
UPC:
195711060587