This product requires certification to purchase.

Single Function Showerhead in Matte Black

KOHLER

Contemporary Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13689-BL
  • Item #7780688
  • Manufacturer Part #13689-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13689-BL
  • Item #7780688
  • Manufacturer Part #13689-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-function Rain showerhead
  • MasterClean spray nozzles prohibit mineral buildup for easy cleaning
  • Katalyst Spray Technology with air induction ball joint (patent pending)
  • Optimized sprayface for maximum performance
  • Solid brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4 in
Diameter:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
UPC:
885612582256
WaterSense Labeled:
No
Width:
10 in