This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Contemporary Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K13688-G-CP
  • Item #7629233
  • Manufacturer Part #13688-G-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K13688-G-CP
  • Item #7629233
  • Manufacturer Part #13688-G-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Superior spray performance with Katalyst air-induction spray technology delivers a luxurious and drenching "rain" experience.
  • Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth.
  • MasterClean™ spray face with translucent nozzles is easy to clean.
  • 1.75 gpm (gallons per minute) flow rate.
  • 1/2-inch NPT connection.
  • Requires K-7392, K-7394, or K-7396 shower arm (sold separately).
  • Single-function Rain showerhead.
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning.
  • Katalyst® Spray Technology with air induction ball joint.
  • Optimized spray face for maximum performance.
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
2-13/16
IAPMO Listed:
Yes
Length:
8
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Rain
UPC:
885612709332
WaterSense Labeled:
Yes
Width:
8