This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Contemporary Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K13695-CP
  • Item #4053198
  • Manufacturer Part #13695-CP
3.7 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K13695-CP
  • Item #4053198
  • Manufacturer Part #13695-CP
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function rain showerhead
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Katalyst® spray technology with air induction ball joint
  • Optimized spray face for maximum performance
  • Solid brass construction for durability and reliability
  • Lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Diameter
8 in
Faucet Connection Size
1/2 in
Height
2-3/4 in
Length
8 in
Shower Arm Reach
8 in
Showerhead Flow Rate
2.5 gpm
Width
8 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
650531942722