This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Contemporary Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K13696-G-CP
  • Item #7662142
  • Manufacturer Part #13696-G-CP
4.5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K13696-G-CP
  • Item #7662142
  • Manufacturer Part #13696-G-CP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Superior spray performance with Katalyst air-induction spray technology delivers a luxurious and drenching "rain" experience.
  • Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth.
  • MasterClean(TM) spray face with translucent nozzles is easy to clean.
  • 1.75 gpm (gallons per minute) flow rate.
  • 1/2-inch NPT connection.
  • Requires K-7392, K-7394, or K-7396 shower arm (sold separately).
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
2-13/16 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
885612709615
WaterSense Labeled:
Yes
Width:
10 in