This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Bronze

KOHLER

Contemporary Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K13689-BV
  • Item #4053141
  • Manufacturer Part #13689-BV
3.5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K13689-BV
  • Item #4053141
  • Manufacturer Part #13689-BV
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
2-3/4
Diameter:
10
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Height:
2-3/4
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Rain
UPC:
650531943408
WaterSense Labeled:
No
Width:
10