Single Function Showerhead in Vibrant® Brushed Moderne Brass
Contemporary Single Function Showerhead in Vibrant® Brushed Moderne Brass
Product Details
Product Details
- Single-function rain showerhead
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Katalyst spray technology with air induction ball joint
- Optimized spray face for maximum performance
- 1.75 gpm (6.6 lpm) maximum flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Contemporary
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 2-159/200 in
- Length:
- 8 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 885612881410
- WaterSense Labeled:
- Yes
- Width:
- 8 in