This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Moderne Brass

KOHLER

Contemporary Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K13696-G-2MB
  • Item #8965047
  • Manufacturer Part #13696-G-2MB
3.6 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K13696-G-2MB
  • Item #8965047
  • Manufacturer Part #13696-G-2MB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function rain showerhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Katalyst spray technology with air induction ball joint
  • Optimized spray face for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
10 in
Diameter
10 in
Faucet Connection Size
1/2 in
Height
2-159/200 in
Length
10 in
Showerhead Flow Rate
1.75 gpm
Width
10 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Brass
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
885612881434