This product requires certification to purchase.

Single Function Showerhead in Vibrant French Gold

KOHLER

Contemporary Single Function Showerhead in Vibrant French Gold

  • Fast #
  • Part #K13695-AF
  • Item #9925779
  • Manufacturer Part #13695-AF
3.5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Vibrant French Gold

  • Fast #
  • Part #K13695-AF
  • Item #9925779
  • Manufacturer Part #13695-AF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function rainhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Solid-brass construction for durability and reliability
  • Katalysts air-induction technology infuses water with air, creating bigger drops for a more powerful spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Contemporary
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Diameter:
8
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Height:
2-189/250
Length:
8
Shape:
Square
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Rain
UPC:
195711023995
WaterSense Labeled:
No
Width:
8