This product requires certification to purchase.

Single Function Showerhead in Vibrant® Polished Nickel

KOHLER

Contemporary Single Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K13688-SN
  • Item #4053159
  • Manufacturer Part #13688-SN
3.4 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K13688-SN
  • Item #4053159
  • Manufacturer Part #13688-SN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
2-3/4
Diameter:
8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-3/4
IAPMO Listed:
No
Length:
2-3/4
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Rain
UPC:
650531942654
WaterSense Labeled:
Yes
Width:
8