This product requires certification to purchase.

Single Function Showerhead in Vibrant® Polished Nickel

KOHLER

Contemporary Single Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K13695-SN
  • Item #4053169
  • Manufacturer Part #13695-SN
4.5 out of 5 Customer Rating
Brand image
KOHLER

Contemporary Single Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K13695-SN
  • Item #4053169
  • Manufacturer Part #13695-SN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Height
2-3/4 in
Length
8 in
Shower Arm Reach
8 in
Showerhead Flow Rate
2.5 gpm
Width
8 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
650531942753