Control Cover for Sensate™ K-72218
Control Cover for Sensate™ K-72218
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Sensate™ K-72218
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Control Cover
- UPC:
- 885612709295