0.5 gpm Single Lever Handle Lavatory Faucet with Vandal Resistant in Polished Chrome
Coralais® 0.5 gpm Single Lever Handle Lavatory Faucet with Vandal Resistant in Polished Chrome
Product Details
Product Details
- For installation on 4" centers
- 5 3/4" vandal resistant lever handle
- Flexible connections
- Red/blue plug buttons
- High temperature limit stop
- Less drain and lift rod
- Color/Finish: Polished Chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 2-3/4
- Spout Reach:
- 4-1/4
- Spout Type:
- Rigid
- Trim Only:
- No
- UPC:
- 087206815478
- WaterSense Labeled:
- No
- Width:
- 3-5/8