This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Coralais® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K1194327-CP
  • Item #4813061
  • Manufacturer Part #1194327-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Coralais® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K1194327-CP
  • Item #4813061
  • Manufacturer Part #1194327-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
UPC:
885612309242
WaterSense Labeled:
No