1.5 gpm Single Lever Handle Kitchen Faucet Brushed Chrome in Brushed Chrome
Coralais® 1.5 gpm Single Lever Handle Kitchen Faucet Brushed Chrome in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single lever handle is simple to use and makes adjusting water temperature easy
- Swing spout offers increased clearance for filling pots and cleaning
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- High-temperature limit setting for added safety
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Flow rate: 1.5 gpm at 60 psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Connection:
- Flexible, NPSM, OD Tube
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-5/8 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Swivel
- UPC:
- 087206807800