This product requires certification to purchase.

3-Hole Kitchen Faucet with Single Loop Handle, Sidespray and 8-1/2 in. Spout Reach in Brushed Chrome

KOHLER

Coralais® 3-Hole Kitchen Faucet with Single Loop Handle, Sidespray and 8-1/2 in. Spout Reach in Brushed Chrome

  • Fast #
  • Part #K15173-FL-G
  • Item #1787644
  • Manufacturer Part #15173-FL-G
4.4 out of 5 Customer Rating
Brand image
KOHLER

Coralais® 3-Hole Kitchen Faucet with Single Loop Handle, Sidespray and 8-1/2 in. Spout Reach in Brushed Chrome

  • Fast #
  • Part #K15173-FL-G
  • Item #1787644
  • Manufacturer Part #15173-FL-G
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single loop handle is simple to use and makes adjusting water temperature easy
  • Swing spout offers increased clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
0 in
Flow Rate
1.5 gpm
Spout Height
6 in
Spout Reach
10 in
Spout Swivel
360°
Characteristics & Features
Collection
Coralais®
Color Finish Category
Chromes
Color Finish Name
Brushed Chrome
Faucet Connection
Flexible
Faucet Material
Metal
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1M, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1M, ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
087206807541