This product requires certification to purchase.

3-Hole Kitchen Faucet with Single Loop Handle, Sidespray and 8-1/2 in. Spout Reach in Vibrant Brushed Nickel

KOHLER

Coralais® 3-Hole Kitchen Faucet with Single Loop Handle, Sidespray and 8-1/2 in. Spout Reach in Vibrant Brushed Nickel

  • Fast #
  • Part #K15173-FL-BN
  • Item #1788585
  • Manufacturer Part #15173-FL-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Coralais® 3-Hole Kitchen Faucet with Single Loop Handle, Sidespray and 8-1/2 in. Spout Reach in Vibrant Brushed Nickel

  • Fast #
  • Part #K15173-FL-BN
  • Item #1788585
  • Manufacturer Part #15173-FL-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single loop handle is simple to use and makes adjusting water temperature easy
  • Swing spout offers increased clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • Flexible supply lines for simplified installation
  • Item shown in polished chrome
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M, ANSI A117.1
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Coralais®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Connection:
Flexible
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
6 in
Spout Reach:
10 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
087206807534