This product requires certification to purchase.

Diverter Tub Spout in Vibrant® Brushed Nickel

KOHLER

Coralais® Diverter Tub Spout in Vibrant® Brushed Nickel

  • Fast #
  • Part #K15136-S-BN
  • Item #1789054
  • Manufacturer Part #15136-S-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Coralais® Diverter Tub Spout in Vibrant® Brushed Nickel

  • Fast #
  • Part #K15136-S-BN
  • Item #1789054
  • Manufacturer Part #15136-S-BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diverter spout with slip-fit connection
  • Coordinates with the Coralais® collection of faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Diverter spout 4-5/8" with slip-fit connection
  • Premium material construction ensures durability and reliability
  • Slip-fit connection: 1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Coralais®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
4-5/8 in
Material:
Metal
NSF Certified:
No
Spout Height:
3 in
Spout Reach:
4-7/8 in
Spout Type:
Diverter
UPC:
087206842023
WaterSense Labeled:
No
Width:
2-1/2 in