This product requires certification to purchase.

Diverter Tub Spout in Vibrant® Polished Brass

KOHLER

Coralais® Diverter Tub Spout in Vibrant® Polished Brass

  • Fast #
  • Part #K15136-PB
  • Item #579872
  • Manufacturer Part #15136-PB
5 out of 5 Customer Rating
Brand image
KOHLER

Coralais® Diverter Tub Spout in Vibrant® Polished Brass

  • Fast #
  • Part #K15136-PB
  • Item #579872
  • Manufacturer Part #15136-PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub spout with diverter
  • Wall-mount installation
  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Coralais®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Polished Brass
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
4-5/8 in
Material:
Metal
NSF Certified:
No
Spout Height:
2-1/2 in
Spout Reach:
4-7/8 in
Spout Type:
Diverter
UPC:
040688569574
WaterSense Labeled:
No
Width:
2-1/2 in