Diverter Tub Spout in Vibrant® Polished Brass
Coralais® Diverter Tub Spout in Vibrant® Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diverter spout with slip-fit connection
- Coordinates with the Coralais® collection of faucets and accessories
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Diverter spout 4-5/8" with slip-fit connection
- Premium material construction ensures durability and reliability
- Slip-fit connection: 1/2"
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Coralais®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Polished Brass
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-5/8 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Diverter
- UPC:
- 040688569598
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in