Handle
Coralais® Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle (2")
Specifications
- ADA Compliant:
- No
- Collection:
- Coralais®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- Single Handle