Handle
Coralais® Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle (2 3/4")
Specifications
- ADA Compliant:
- No
- Collection:
- Coralais®
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Number of Handles:
- Two Handle
- UPC:
- 040688908847