Single Handle Diverter Valve Trim in Polished Chrome
Coralais® Single Handle Diverter Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single lever handle controls flow to two or three outlet
- Complements Coralais® faucets and accessories
- Premium material construction with metal handle ensures reliability and durability
- KOHLER® finishes resist corrosion and tarnishing
- Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
- Trim only, requires valve to complete installation (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-11/16 in
- Diameter:
- 4 in
- Escutcheon Height:
- 4 in
- Escutcheon Width:
- 4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 885612440471
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No