Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 110-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-handle centerset faucet for 4" centers
- Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
- Material: Metal
- Pre-assembled handle and flexible supply hoses simplify installation
- Red/blue indexing on handles
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Plastic pop-up drain with lift rod and tailpiece
- Flow rate: 1.2 gpm
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-9/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-15/16 in
- Spout Reach:
- 4-9/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 885612443793
- WaterSense Labeled:
- Yes
- Width:
- 6 in