Single Handle Pressure Balancing Valve Trim in Polished Chrome
Coralais® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Complements with Coralais® faucets and accessories
- Premium material construction with metal handle ensures reliability and durability
- KOHLER finishes resist corrosion and tarnishing
- Trim only, requires valve to complete installation (sold separately)
- Coordinates with Coralais® faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8 in
- Diameter:
- 6-1/2 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612438171
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No