Coralais® Single Handle Shower Faucet in Polished Chrome

Part #KPLS15611-4-CP  |  Item #7170145  |  Manufacturer Part #PLS15611-4-CP

$31.65 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 12
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • This new PLS15611-4 trim replaces the existing P15611-4N trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Project pack supplied 12 per case
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Coralais® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Coralais®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-3/8 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 4-1/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Handle Material: Metal

Handle Type: Lever

Height: 4-1/8 in

IAPMO Listed: No

Length: 4-3/8 in

NSF Certified: No

Number of Handles: Single Handle

Overall Length: 4-3/8 in

Overall Width: 6-1/2 in

Shower Arm Reach: 4-3/8 in

Trim Only: Yes

WaterSense Labeled: No

Width: 6-1/2 in