Single Lever Handle Mixing Valve Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #TS15621-4-CP
Coralais® Single Lever Handle Mixing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim only
- Handle Type: Lever
- All-metal construction
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Height:
- 6-1/2 in
- Length:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/2 in
- UPC:
- 087206404252
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in