This product requires certification to purchase.

Two Handle Bar Faucet in Polished Chrome

KOHLER

Coralais® Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #K15275-4-CP
  • Item #2149425
  • Manufacturer Part #15275-4-CP
3.4 out of 5 Customer Rating
Brand image
KOHLER

Coralais® Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #K15275-4-CP
  • Item #2149425
  • Manufacturer Part #15275-4-CP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • High-arch gooseneck spout offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Includes red and blue index washers
  • Flow rate: 1.5 gpm at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
11-3/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8 in
Spout Reach:
4 in
Spout Type:
Gooseneck, High Arc
UL Listed:
No
UPC:
087206983832
WaterSense Labeled:
No