Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Coralais® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 95-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two lever handle centerset faucet for 4" centers
- Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
- Material: Metal
- Pre-assembled handles simplify installation
- Red/blue indexing on handles
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Grid drain
- Flow rate: 0.5 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Height:
- 2-13/16 in
- Spout Reach:
- 4-7/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 885612440686
- WaterSense Labeled:
- No
- Width:
- 9-1/8 in