This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

KOHLER

Coralais® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K15265-4NDRA-CP
  • Item #7050618
  • Manufacturer Part #15265-4NDRA-CP
3.4 out of 5 Customer Rating
Brand image
KOHLER

Coralais® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K15265-4NDRA-CP
  • Item #7050618
  • Manufacturer Part #15265-4NDRA-CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 99
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two handle widespread faucet for 8" - 16" centers
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Material: Metal
  • Handles pre assembled on valves to simplify installation
  • Red/blue indexing on handles
  • Quick-connect hose connectors make installation a snap
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Less drain and lift rod
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
3-5/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/4 in
Spout Reach:
4-1/4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
885612440716
WaterSense Labeled:
Yes
Width:
21-1/8 in