1.28 gpf Toilet Tank in Ice Grey
Corbelle® 1.28 gpf Toilet Tank in Ice Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Works with any toilet bowl cleaner tablets, tablets last for more than one year in continuous clean system
- 1.28 gallons per flush (gpf)
- Standard left-hand Polished Chrome trip lever included
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Corbelle®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Depth:
- 8-3/8 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 14-13/16 in
- Length:
- 16-7/16 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612704665
- WaterSense Labeled:
- Yes
- Width:
- 16-3/8 in