This product requires certification to purchase.

Elongated Toilet Bowl in Biscuit

KOHLER

Corbelle® Elongated Toilet Bowl in Biscuit

  • Fast #
  • Part #K4144-96
  • Item #7311930
  • Manufacturer Part #4144-96
3.1 out of 5 Customer Rating
Brand image
KOHLER

Corbelle® Elongated Toilet Bowl in Biscuit

  • Fast #
  • Part #K4144-96
  • Item #7311930
  • Manufacturer Part #4144-96
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Vitreous China.
  • Comfort Height® Elongated bowl.
  • Revolution 360™ Swirl Flushing Technology.
  • 2-1/8" (54 mm) Fully glazed trap way.
  • Patented ReadyLock™ Installation System.
  • Combines with the K-4143 tank to create a complete K-3814 Corbelle™ toilet.
  • Elongated bowl offers added room and comfort.
  • Skirted trap way simplifies cleaning.
  • Revolution 360 swirl flushing technology generates a forceful swirling motion to keep the bowl cleaner, longer.
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Corbelle®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8 in
UPC:
885612611772
WaterSense Labeled:
No