Elongated Toilet Bowl in Black
Corbelle® Elongated Toilet Bowl in Black
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Skirted tramway simplifies cleaning
- Revolution 360® swirl-flushing technology generates a forceful swirling motion to keep the bowl cleaner, longer
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle, and eliminates the need to drill into the floor for a standard 12 in (305 mm) rough-in
- CleanCoat™ technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
- Installs in a floor mounted configuration with Kohler's ReadyLock™ installation system
- Concealed trapway - provides a smoother and less utilitarian appearance, a built in skirt hides the discharge passageway from view
- ADA compliant with toilet seat installed
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Corbelle®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- UPC:
- 885612611796