This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant French Gold

KOHLER

Corbelle® Left-Hand Trip Lever in Vibrant French Gold

  • Fast #
  • Part #K20120-L-AF
  • Item #9925812
  • Manufacturer Part #20120-L-AF
3.3 out of 5 Customer Rating
Brand image
KOHLER

Corbelle® Left-Hand Trip Lever in Vibrant French Gold

  • Fast #
  • Part #K20120-L-AF
  • Item #9925812
  • Manufacturer Part #20120-L-AF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1045
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Left-hand trip lever
  • For use with the K-3814 Corbelle toilet
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Material: Zinc
  • KOHLER One-Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/16 in
Length
3-3/8 in
Width
1-5/16 in
Characteristics & Features
Collection
Corbelle®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Handle Type
Lever
Material
Zinc
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K20120-L-AF
UPC
195711030030