Left Hand Trip Lever in Vibrant Titanium
Corbelle® Left Hand Trip Lever in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1045-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Left-hand trip lever
- For use with the K-3814 Corbelle toilet
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Material: Zinc
- KOHLER One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Corbelle®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 1-1/16 in
- Handle Type:
- Lever
- Length:
- 3-3/8 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- Type:
- K20120-L-TT
- UPC:
- 195711030047
- Width:
- 1-5/16 in