This product requires certification to purchase.

Tall Elongated Toilet Bowl with Skirted Trapway in Ice™ Grey

KOHLER

Corbelle™ Tall Elongated Toilet Bowl with Skirted Trapway in Ice™ Grey

  • Fast #
  • Part #K33812-95
  • Item #10216691
  • Manufacturer Part #33812-95
5 out of 5 Customer Rating
Brand image
KOHLER

Corbelle™ Tall Elongated Toilet Bowl with Skirted Trapway in Ice™ Grey

  • Fast #
  • Part #K33812-95
  • Item #10216691
  • Manufacturer Part #33812-95
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Indio, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2 in (63.5 mm) higher than Comfort Height® for enhanced comfort, ease of sitting and standing, and gracious accessibility
  • 2-1/8 in (54 mm) glazed trapway
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Fully skirted trapway simplifies cleaning
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Patented ReadyLock® installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12 in (305 mm) rough-in
  • CleanCoat™ surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combines with the K-4143, K-4143-RA, or K-5711 tank to create a complete K-33813, K-33813-RA, or K-33814 Corbelle Tall toilet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Corbelle™
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Depth:
28-11/25 in
Height:
16-11/16 in
Length:
28-7/16 in
Material:
Vitreous China
Toilet Bowl Height:
19 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Bowl
Trap Size:
2-13/100 in
UPC:
195711103208
WaterSense Labeled:
No
Width:
14-15/16 in