Cover Assembly in Vibrant Brushed Moderne Brass
Cover Assembly in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Replacement cover assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Material:
- Metal
- Product Type:
- Cover Assembly
- Type:
- K1068525-2MB
- UPC:
- 885612954688
- WaterSense Labeled:
- No