Cover for 93369 and Vigora™ K-1348
Cover for 93369 and Vigora™ K-1348
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 93369, Vigora™ K-1348
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Cover
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 040688953939