This product requires certification to purchase.

Cover Plate in Vibrant® Brushed Moderne Brass

KOHLER

Cover Plate in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K76335-2MB
  • Item #10078238
  • Manufacturer Part #76335-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Cover Plate in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K76335-2MB
  • Item #10078238
  • Manufacturer Part #76335-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This contemporary trim kit provides customized styling to the shower arm with diverter
  • Adds the perfect finishing touch for your shower
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3/8 in
Faucet Part Type:
Trim
Height:
3/8 in
Installation Type:
Wall Mount
Length:
2-1/2 in
Material:
Metal
UPC:
195711056153
WaterSense Labeled:
No
Width:
2-1/2 in