This product requires certification to purchase.

1-Light Pendant, Brushed Brass

KOHLER

Crue® 1-Light Pendant, Brushed Brass

  • Fast #
  • Part #K35876-PE01-BLL
  • Item #10434412
  • Manufacturer Part #35876-PE01-BLL
4.4 out of 5 Customer Rating
Brand image
KOHLER

Crue® 1-Light Pendant, Brushed Brass

  • Fast #
  • Part #K35876-PE01-BLL
  • Item #10434412
  • Manufacturer Part #35876-PE01-BLL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rounded glass shades join pristinely with decorative mounts, creating an elegant simplicity
  • Height adjustable from 20-15/16 to 57 in
  • Requires bulbs with medium (E26) base, type T10, T12, B10 or A19 bulbs recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Coordinates with other products in the Crue® collection
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs
  • Manufactured with quality materials and complemented with a meticulous finishing process
  • Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
  • Covered by Kohler Lighting's 5 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.5
CSA Certified:
CSA C22.2 No. 250.0
Collection:
Crue®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
12-357/500 in
Diameter:
3-15/16 in
Dimmable:
No
Glass Type:
Clear
Height:
12-7/16 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum, Brass, Glass, Steel
Minimum Height:
20-15/16 in
Number of Lights:
1
Overall Height:
57 in
Type:
K35876-PE01-BLL
UL Listed:
UL 1598
UPC:
195711080622
Volts:
120V
Watts:
60 W
Width:
12-357/500 in